Shop WIDIA

Square Turning Insert, Square, 4, SNG4, 3, Ceramic

  • Mfr # 2952752
  • Zoro # G2909501

product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952752
Zoro #
G2909501
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
SNGN120412T02020
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNG433T0820
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
No. of Edges
8
Cutting Application
Turning
Number of Cutting Edges
8
Manufacturer Grade
CW2015
ANSI Code
SNG433T0820
Primary Material Application
Cast Iron, Hardened Steel
Material Grade - Machining
Alumina Ceramic
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Primary Material Application ISO Code
H, K
Included Angle
90 Degrees
Shape
Square
Insert Holding Type
No Screw Hole
Finish - Machining
Bright (Uncoated)
Material
Ceramic

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.