Shop WIDIA

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # 2028371
  • Zoro # G7678419

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028371
Zoro #
G7678419
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120408
Cutting Direction
Neutral
Coating
Uncoated
ANSI Number
SNMA432
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
8
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Manufacturer Grade
THM
ANSI Code
SNMA432
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Square
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Secondary Material Application ISO Code
K, M
Cutting Application
Turning
Primary Material Application ISO Code
N, S
Number of Cutting Edges
8
Secondary Material Application
Cast Iron, Stainless Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.