Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHH, 0.0156 in, Carbide

  • Mfr # 2821150
  • Zoro # G3879469

product price: 
$
21.89
/ea
Sold in multiples of 5 for $109.45

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821150
Zoro #
G3879469
UPC #
4021169389467
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG6
Insert Material
Carbide
Rake
15 Degrees
ISO Number
TPHH160304L
Cutting Direction
Left Hand
Coating
TiN
Clearance Angle
11 Degrees
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Manufacturer Grade
CG6
Material - Machining
Carbide
Finish - Machining
TiC
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Shape
Triangle
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TPHH321L
Included Angle
60 Degrees
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Cutting Edge Length
16.5 mm
Thickness
0.125 in
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.