Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4170571
  • Zoro # G2811081

product price: 
$
7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170571
Zoro #
G2811081
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408MR
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG432MR
Coating
Tin
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
8
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Primary Material Application
Steel
Number of Cutting Edges
8
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Manufacturer Grade
WP25CT
Shape
Square
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
SNMG432MR
Coating Process
CVD
Clearance Angle
0 Degrees
Finish - Machining
TiN
Included Angle
90 Degrees
Chip-Breaker Code
MR
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.