Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4171146
  • Zoro # G2813699

product price: 
$
7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171146
Zoro #
G2813699
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408MR
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
SNMG432MR
Mounting Style
Clamp
Coating
Tin
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Insert Holding Type
Straight Hole
Shape
Square
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Number of Cutting Edges
8
Secondary Material Application
Cast Iron
Manufacturer Grade
WP15CT
Primary Material Application ISO Code
P
Finish - Machining
TiN
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Code
MR
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Cutting Application
Turning
ANSI Code
SNMG432MR
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.