Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4170998
  • Zoro # G2812028

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170998
Zoro #
G2812028
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408RH
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
ANSI Number
SNMG432RH
Secondary Material Application ISO Code
K
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
Cutting Application
Turning
Primary Material Application ISO Code
P
ANSI Code
SNMG432RH
Secondary Material Application
Cast Iron
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Shape
Square
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Primary Material Application
Steel
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.