Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4171715
  • Zoro # G2814371

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171715
Zoro #
G2814371
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408RH
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
8
ANSI Number
SNMG432RH
Relief Angle
0 Degrees
Coating
Tin
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Number of Cutting Edges
8
ANSI Code
SNMG432RH
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CT
Shape
Square
Chip-Breaker Code
RH
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiN
Coating Process
CVD
Cutting Application
Turning
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.