Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4171533
  • Zoro # G2814003

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171533
Zoro #
G2814003
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408RH
Coating
Tin
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
SNMG432RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
8
Relief Angle
0 Degrees
Shape
Square
Secondary Material Application
Cast Iron
ANSI Code
SNMG432RH
Clearance Angle
0 Degrees
Primary Material Application
Steel
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Coating Process
CVD
Measurement System
Fractional Inch
Number of Cutting Edges
8
Chip-Breaker Code
RH
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Manufacturer Grade
WP25CT
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.