Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4169430
  • Zoro # G2808771

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169430
Zoro #
G2808771
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412UR
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
8
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
SNMG433UR
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Shape
Square
Number of Cutting Edges
8
Secondary Material Application ISO Code
P
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Code
UR
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Manufacturer Grade
WM15CT
Material - Machining
Carbide
Secondary Material Application
Steel
ANSI Code
SNMG433UR
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.