Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4171919
  • Zoro # G2815080

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171919
Zoro #
G2815080
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412RH
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
Tin
ANSI Number
SNMG433RH
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
8
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
RH
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
SNMG433RH
Secondary Material Application
Steel
Number of Cutting Edges
8
Included Angle
90 Degrees
Finish - Machining
TiN
Primary Material Application
Cast Iron
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Coating Process
CVD
Shape
Square
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.