Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4171534
  • Zoro # G2813741

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171534
Zoro #
G2813741
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412RH
Coating
Tin
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
SNMG433RH
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Code
SNMG433RH
Chip-Breaker Code
RH
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
90 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Square
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application
Steel
Number of Cutting Edges
8
Secondary Material Application ISO Code
K
Coating Process
CVD
Primary Material Application ISO Code
P
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.