Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 4171920
  • Zoro # G2814977

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171920
Zoro #
G2814977
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416RH
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
SNMG434RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Non Ferrous (N) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Secondary Material Application
Steel
Manufacturer Grade
WK20CT
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Square
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
SNMG434RH
Finish - Machining
TiN
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Number of Cutting Edges
8
Chip-Breaker Code
RH
Primary Material Application
Cast Iron
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.063"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.