Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 4171453
  • Zoro # G2813391

product price: 
$
8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171453
Zoro #
G2813391
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408UR
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
ANSI Number
WNMG432UR
For Use With
Toolholders, Boring Bars
Secondary Material Application
Steel
Finish - Machining
TiN
Material - Machining
Carbide
Included Angle
80 Degrees
ANSI Code
WNMG432UR
Secondary Material Application ISO Code
P
Shape
Trigon
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
K
Manufacturer Grade
WK20CT
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.