Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 4171535
  • Zoro # G2813811

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171535
Zoro #
G2813811
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120416RH
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
Tin
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
SNMG434RH
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
8
Insert Holding Type
Straight Hole
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application
Steel
Manufacturer Grade
WP25CT
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
ANSI Code
SNMG434RH
Number of Cutting Edges
8
Cutting Application
Turning
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Included Angle
90 Degrees
Shape
Square
Chip-Breaker Code
RH
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Insert Thickness
0.1875"
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.