Shop WIDIA

Square Turning Insert, Square, 4, SNMM, 3, Carbide

  • Mfr # 5696556
  • Zoro # G7680607

product price: 
$
15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696556
Zoro #
G7680607
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM12041265
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SNMM43365
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Manufacturer Grade
WM25CT
Shape
Square
Cutting Application
Turning
Chip-Breaker Code
65
ANSI Code
SNMM43365
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.