Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TPU, 0.0312 in, Carbide

  • Mfr # 4170648
  • Zoro # G2811492

product price: 
$
21.35
/ea
Sold in multiples of 10 for $213.50

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170648
Zoro #
G2811492
UPC #
-
Country of Origin
Multiple
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN220408
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
3
Coating
Tin
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
TPU432
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Primary Material Application ISO Code
P
Finish - Machining
TiN
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Clearance Angle
11 Degrees
ANSI Code
TPU432
Primary Material Application
Steel
Manufacturer Grade
WP25CT
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Secondary Material Application
Cast Iron
Shape
Triangle
Number of Cutting Edges
3
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.