Shop WIDIA

Square Turning Insert, Square, 4, SNMM, 3, Carbide

  • Mfr # 5696557
  • Zoro # G7680543

product price: 
$
15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696557
Zoro #
G7680543
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM12041265
ANSI Number
SNMM43365
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Tin
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Square
Chip-Breaker Code
65
Clearance Angle
0 Degrees
Manufacturer Grade
WP25CT
Cutting Application
Turning
Coating Process
CVD
ANSI Code
SNMM43365
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.