Shop WIDIA
See all product information
Create Account
Square Turning Insert, Square, 4, SNUN, 3
- Mfr # 2028477
- Zoro # G3933244
product price:Â
$
12.69
/ea
Sold in multiples of 5 for
$63.45
Key Features
Insert Shape
Square
Insert Style
SNUN
Inscribed Circle
1/2 in
Chip-Breaker
No
Corner Radius
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2028477
- Zoro #
- G3933244
- UPC #
- 4021169073878
- Country of Origin
- Multiple
- Item
- Square Turning Insert
- Insert Shape
- Square
- Insert Style
- SNUN
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- No
- ISO Number
- SNUN120412
- Shape
- Square
- ANSI Code
- SNUN433
- Included Angle
- 90 Degrees
- Cutting Application
- Turning
- Insert Holding Type
- No Screw Hole
- Measurement System
- Fractional Inch
- Manufacturer Grade
- THM
- Clearance Angle
- 0 Degrees
- Material - Machining
- Carbide
Dimensions
- Corner Radius
- 3/64 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 3/16 in
Description
Square Turning Insert, Inscribed Circle 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.