Shop WIDIA

Square Turning Insert, Square, 4, SPG4, 2, Ceramic

  • Mfr # 2952702
  • Zoro # G2909282

product price: 
$
18.35
/ea
Sold in multiples of 5 for $91.75

Key Features

Insert Shape
Square
Insert Style
SPG4
Inscribed Circle
1/2 in
Insert Size
422
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952702
Zoro #
G2909282
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Positive
ISO Number
SPGN120308T01020
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Relief Angle
11 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
ANSI Number
SPG422T0420
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Uncoated
Cutting Direction
Neutral
Number of Cutting Edges
4
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Manufacturer Grade
CW2015
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K
ANSI Code
SPG422T0420
Material Grade - Machining
Alumina Ceramic
Shape
Square
Primary Material Application
Cast Iron, Hardened Steel
Material - Machining
Ceramic
Material
Ceramic

Dimensions

Insert Size
422
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.