Shop WIDIA

Square Turning Insert, Square, 4, SPMR, 2, Carbide

  • Mfr # 4170854
  • Zoro # G7679572

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
1/2 in
Insert Size
422
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170854
Zoro #
G7679572
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPMR120308
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
ANSI Number
SPMR422
Stainless (M) Compatibility
No
Manufacturer Grade
WP15CT
Insert Holding Type
No Screw Hole
Shape
Square
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
90 Degrees
Measurement System
Fractional Inch
ANSI Code
SPMR422
Chip-Breaker Style
On One Side
Coating Process
CVD
Cutting Application
Turning
Finish - Machining
TiN
Clearance Angle
11 Degrees
Material
Carbide

Dimensions

Insert Size
422
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.