Shop WIDIA

Square Turning Insert, Square, 4, SPU4, 2, Carbide

  • Mfr # 4170950
  • Zoro # G2811772

product price: 
$
19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Square
Insert Style
SPU4
Inscribed Circle
1/2 in
Insert Size
422
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170950
Zoro #
G2811772
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPU4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN120308
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
No. of Edges
4
Super Alloy (S) Compatibility
No
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
SPU422
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WK20CT
Insert Holding Type
No Screw Hole
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Coating Process
CVD
ANSI Code
SPU422
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Cutting Application
Turning
Finish - Machining
TiN
Shape
Square
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
422
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.