Shop WIDIA

Square Turning Insert, Square, 4, SPU4, 2, Carbide

  • Mfr # 2028555
  • Zoro # G7678428

product price: 
$
12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Insert Shape
Square
Insert Style
SPU4
Inscribed Circle
1/2 in
Insert Size
422
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028555
Zoro #
G7678428
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPU4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN120308
Mounting Style
Clamp
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
ANSI Number
SPU422
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Included Angle
90 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Number of Cutting Edges
4
ANSI Code
SPU422
Secondary Material Application ISO Code
K, M
Cutting Application
Turning
Manufacturer Grade
THM
Finish - Machining
Bright (Uncoated)
Shape
Square
Primary Material Application ISO Code
N, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
422
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Cutting Edge Length
12.70mm
Thickness
1/8 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.