Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 2, Carbide

  • Mfr # 4171001
  • Zoro # G2811982

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171001
Zoro #
G2811982
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150608RH
ANSI Number
SNMG542RH
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Number of Cutting Edges
8
ANSI Code
SNMG542RH
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Coating Process
CVD
Secondary Material Application ISO Code
K
Chip-Breaker Code
RH
Cutting Application
Turning
Clearance Angle
0 Degrees
Manufacturer Grade
WP15CT
Shape
Square
Primary Material Application
Steel
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.