Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 2, Carbide

  • Mfr # 4171921
  • Zoro # G2815029

product price: 
$
14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171921
Zoro #
G2815029
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150608RH
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
8
ANSI Number
SNMG542RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Cutting Application
Turning
ANSI Code
SNMG542RH
Included Angle
90 Degrees
Shape
Square
Finish - Machining
TiN
Primary Material Application ISO Code
K
Chip-Breaker Code
RH
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WK20CT
Secondary Material Application
Steel
Coating Process
CVD
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.