Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 4166510
  • Zoro # G2911419

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166510
Zoro #
G2911419
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG1506127N
Mounting Style
Clamp
Stainless (M) Compatibility
No
ANSI Number
SNMG5437N
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
8
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Code
SNMG5437N
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Square
Cutting Application
Turning
Finish - Machining
TiN
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Chip-Breaker Code
7N
Clearance Angle
0 Degrees
Manufacturer Grade
TN30P
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.