Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4171438
  • Zoro # G2813470

product price: 
$
14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171438
Zoro #
G2813470
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616UR
No. of Edges
8
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG544UR
Coating
Tin
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
K
Cutting Application
Turning
Manufacturer Grade
WK20CT
Chip-Breaker Code
UR
Secondary Material Application ISO Code
P
ANSI Code
SNMG544UR
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Coating Process
CVD
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Number of Cutting Edges
8
Secondary Material Application
Steel
Shape
Square
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.