Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 4170519
  • Zoro # G2811063

product price: 
$
14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170519
Zoro #
G2811063
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616UR
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG544UR
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Included Angle
90 Degrees
Finish - Machining
TiN
Primary Material Application
Steel
Manufacturer Grade
WP25CT
ANSI Code
SNMG544UR
Shape
Square
Coating Process
CVD
Chip-Breaker Code
UR
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.