Shop WIDIA

Square Turning Insert, Square, 5, SNMP, 3, Carbide

  • Mfr # 4172621
  • Zoro # G2815911

product price: 
$
23.15
/ea
Sold in multiples of 5 for $115.75

Key Features

Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4172621
Zoro #
G2815911
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMP150612
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
ANSI Number
SNMP543
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Shape
Square
Chip-Breaker Style
Double Sided
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
SNMP543
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
8
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
90 Degrees
Manufacturer Grade
WS25PT
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Feed Type
High
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.