Shop WIDIA

Square Turning Insert, Square, 5, SPUN, 3, Carbide

  • Mfr # 2028565
  • Zoro # G2908600

product price: 
$
18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Insert Shape
Square
Insert Style
SPUN
Inscribed Circle
5/8 in
Insert Size
621
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028565
Zoro #
G2908600
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPUN
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN150412
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
11 Degrees
ANSI Number
SPUN533
Mounting Style
Clamp
No. of Edges
4
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Secondary Material Application
Cast Iron, Stainless Steel
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
N, S
Manufacturer Grade
THM
Cutting Application
Turning
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Measurement System
Fractional Inch
Number of Cutting Edges
4
Included Angle
90 Degrees
Shape
Square
Finish - Machining
Bright (Uncoated)
ANSI Code
SPUN533
Material
Carbide

Dimensions

Insert Size
621
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.