Shop WIDIA

Square Turning Insert, Square, 6, SNG6, 5, Ceramic

  • Mfr # 2952832
  • Zoro # G2909477

product price: 
$
24.25
/ea
Sold in multiples of 5 for $121.25

Key Features

Insert Shape
Square
Insert Style
SNG6
Inscribed Circle
3/4 in
Insert Size
0.650"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952832
Zoro #
G2909477
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNG6
Inscribed Circle
3/4 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
SNGN190720K20015
ANSI Number
SNG655K8015
Coating
Uncoated
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
8
Mounting Style
Clamp
ANSI Code
SNG655K8015
Manufacturer Grade
CW2015
Measurement System
Fractional Inch
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Shape
Square
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Primary Material Application ISO Code
H, K
Material Grade - Machining
Alumina Ceramic
Insert Holding Type
No Screw Hole
Primary Material Application
Cast Iron, Hardened Steel
Material - Machining
Ceramic
Included Angle
90 Degrees
Material
Ceramic

Dimensions

Insert Size
0.650"
Corner Radius
5/64 in
Insert Thickness
0.3125"
Nose Radius
0.079"
Thickness
5/16 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.