Shop WIDIA

NEGATIVE INSERT GEO, 0.281 in, VNMG, 1

  • Mfr # 6942277
  • Zoro # G105972681

product price: 
$
8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Insert Style
VNMG
Inscribed Circle
0.281 in
Corner Radius
0.0156 in
Rake
Negative
ISO Number
VNMG12T304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942277
Zoro #
G105972681
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO
Insert Style
VNMG
Inscribed Circle
0.281 in
Rake
Negative
ISO Number
VNMG12T304
Cutting Direction
Neutral
Finish - Machining
TiAlN
Clearance Angle
0 Degrees
ANSI Code
VNMG12T304
Included Angle
35 Degrees
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Standards
ANSI, ISO
Shape
Rhomboid
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Coating Process
PVD
Material Grade - Machining
Carbide
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Finishing
Measurement System
Decimal Inch
Secondary Material Application ISO Code
H, K, N
Manufacturer Grade
WU10PT
General Shape
Rhomboid
Features
Deformation Resistance
Coolant Fed
Non-Coolant Through

Dimensions

Corner Radius
0.0156 in
Thickness
0.1563 in
Cutting Edge Length
0.4900 in
Through Hole Inside Dia.
0.1417 in
Depth of Cut
0.1563 in
Fits Chest Size
Deformation Resistance

Description

NEGATIVE INSERT GEO, Chip-Breaker Code Not Applicable, Inscribed Circle 0.281 in, TiAlN, ANSI Code VNMG12T304, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.