Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4169463
  • Zoro # G7679189

product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169463
Zoro #
G7679189
UPC #
-
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612UR
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
SNMG643UR
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
8
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Number of Cutting Edges
8
Cutting Application
Turning
Shape
Square
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Coating Process
CVD
Manufacturer Grade
WM25CT
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
ANSI Code
SNMG643UR
Chip-Breaker Code
UR
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Insert Thickness
0.2500"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.