Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4171113
  • Zoro # G7679712

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171113
Zoro #
G7679712
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612UR
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
Tin
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
8
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SNMG643UR
Shape
Square
Primary Material Application ISO Code
P
Material - Machining
Carbide
Number of Cutting Edges
8
Cutting Application
Turning
Included Angle
90 Degrees
Finish - Machining
TiN
ANSI Code
SNMG643UR
Manufacturer Grade
WP15CT
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Chip-Breaker Code
UR
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.