Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4170520
  • Zoro # G7679493

product price: 
$
19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170520
Zoro #
G7679493
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612UR
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMG643UR
No. of Edges
8
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker Style
Double Sided
Included Angle
90 Degrees
ANSI Code
SNMG643UR
Manufacturer Grade
WP25CT
Coating Process
CVD
Primary Material Application ISO Code
P
Cutting Application
Turning
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Square
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Finish - Machining
TiN
Number of Cutting Edges
8
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Insert Thickness
0.2500"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.