Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4170572
  • Zoro # G2811127

product price: 
$
18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170572
Zoro #
G2811127
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG190612MR
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
ANSI Number
SNMG643MR
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Finish - Machining
TiN
Clearance Angle
0 Degrees
Chip-Breaker Code
MR
Shape
Square
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Cutting Edges
8
ANSI Code
SNMG643MR
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Coating Process
CVD
Included Angle
90 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.