Triangle Turning Insert, Triangle, 1/2 in, TNGG, 0.0312 in, Carbide

  • Mfr # 5548682
  • Zoro # G2816952
product price: 
$
19.75
/ea
Sold in multiples of 5 for $98.75

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548682
Zoro #
G2816952
UPC #
-
Country of Origin
Israel
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNGG220408FS
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
AlTiSiN
For Use With
Toolholders, Boring Bars
No. of Edges
6
Cutting Direction
Neutral
ANSI Number
TNGG432FS
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Shape
Triangle
Finish - Machining
AlTiSiN
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K, N, P
Manufacturer Grade
WS10PT
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TNGG432FS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Chip-Breaker Code
FS
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, AlTiSiN

Ratings & reviews