Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4171148
  • Zoro # G2814012

product price: 
$
18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171148
Zoro #
G2814012
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG190612MR
No. of Edges
8
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
SNMG643MR
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker Style
Double Sided
Manufacturer Grade
WP15CT
Measurement System
Fractional Inch
Included Angle
90 Degrees
Coating Process
CVD
Finish - Machining
TiN
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Number of Cutting Edges
8
ANSI Code
SNMG643MR
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Chip-Breaker Code
MR
Shape
Square
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.