Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4173056
  • Zoro # G2816088

product price: 
$
20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173056
Zoro #
G2816088
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612RH
ANSI Number
SNMG643RH
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
Tin
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
8
Manufacturer Grade
WM25CT
Primary Material Application ISO Code
M
Coating Process
CVD
Shape
Square
Chip-Breaker Style
Double Sided
ANSI Code
SNMG643RH
Clearance Angle
0 Degrees
Chip-Breaker Code
RH
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.