Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4171925
  • Zoro # G2815123

product price: 
$
20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171925
Zoro #
G2815123
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612RH
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SNMG643RH
Non Ferrous (N) Compatibility
No
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
ANSI Code
SNMG643RH
Shape
Square
Clearance Angle
0 Degrees
Cutting Application
Turning
Manufacturer Grade
WK20CT
Material - Machining
Carbide
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Coating Process
CVD
Secondary Material Application
Steel
Chip-Breaker Code
RH
Included Angle
90 Degrees
Number of Cutting Edges
8
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.