Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 4

  • Mfr # 5478877
  • Zoro # G3878890

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5478877
Zoro #
G3878890
UPC #
4059782198746
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Rake
Negative
ISO Number
SNMM190616SR
Cutting Direction
Neutral
Coating Process
CVD
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
WP25CT
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Chip-Breaker Code
SR
Shape
Square
Material - Machining
Carbide
Clearance Angle
0 Degrees
ANSI Code
SNMM644SR
Included Angle
90 Degrees
Number of Cutting Edges
4
Finish - Machining
Al2O3
Secondary Material Application ISO Code
K

Dimensions

Insert Size
0.7500"
Corner Radius
1/16 in
Insert Thickness
0.2500"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code SR, Inscribed Circle 3/4 in, Al2O3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.