Shop WIDIA

Square Turning Insert, Square, 6, SNMM, 4, Carbide

  • Mfr # 5696648
  • Zoro # G7681009

product price: 
$
30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696648
Zoro #
G7681009
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMM190616SR
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SNMM644SR
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
Stainless (M) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Number of Cutting Edges
4
Chip-Breaker Code
SR
Primary Material Application ISO Code
M
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Measurement System
Fractional Inch
Included Angle
90 Degrees
Cutting Application
Turning
Secondary Material Application
Nickel, Steel, Titanium
Coating Process
CVD
Shape
Square
ANSI Code
SNMM644SR
Secondary Material Application ISO Code
P, S
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.063"
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code SR, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.