Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, AVR25D3R
- Mfr # 2009628
- Zoro # G3760414
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Dia.
0.9843mm
Shank Shape
Straight
Shank Length
22.60mm
Shank Dia.
63/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2009628
- Zoro #
- G3760414
- UPC #
- 4021169306006
- Country of Origin
- United States
Dimensions
- Cutting Dia.
- 0.9843mm
- Shank Length
- 22.60mm
- Shank Dia.
- 63/64 in
- Insert Size
- 3
- Overall Length
- 200.00mm
- Shank Height
- 22.60mm
- Min. Bore Dia.
- 29.00mm
- Head Length
- 45.00mm
- Shank Width
- 23.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Straight
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Inside Diameter Internal Threading
- ANSI Code
- AVR25D3R
- Toolholder Style
- NA-VR
- ISO Number
- AVR25D3R
- Center to Cutting Tip
- 11.30mm
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 23.00mm, ANSI Code AVR25D3R, Center to Cutting Tip 11.30mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.