Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E12QSDQCL07
- Mfr # 2031023
- Zoro # G3747710
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
180.00mm
Shank Dia.
12.00mm
Shank Shape
Offset
Insert Size
070204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031023
- Zoro #
- G3747710
- UPC #
- 4021169264863
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 180.00mm
- Shank Dia.
- 12.00mm
- Insert Size
- 070204
- Cutting Dia.
- 0.4724mm
- Min. Bore Dia.
- 16.00mm
- Insert Cutting Edge Length
- 7.75mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Offset
- Cutting Direction
- Left Hand
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Toolholder Style
- E-SDQC
- Insert Style
- DC..
- Shank Material
- Carbide
- Center to Cutting Tip
- 0.19mm
- ANSI Code
- E12QSDQCL07
- Insert Holding Type
- Screw Clamping
- ISO Number
- E12QSDQCL07
- Number of Coolant Holes
- 1
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E12QSDQCL07, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.