Shop CLE-FORCE
See all product information
Create Account
25/64 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68795
- Zoro # G023506913
product price:
$
13.59
/ea
Key Features
Measurement System
Inch
Spiral Direction
Right Hand
Number of Flutes
2
Finish - Machining
Black Oxide
Overall Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68795
- Zoro #
- G023506913
- UPC #
- 697334687955
- Country of Origin
- China
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
- Morse Taper
- 1
Dimensions
- Overall Length
- 7 in
- Drill Bit Size
- 25/64 in
- Flute Length
- 3.625 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.