Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NEL2525M3
- Mfr # 3636543
- Zoro # G3760362
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Shank Length
129.25mm
Insert Size
3
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3636543
- Zoro #
- G3760362
- UPC #
- 4021169726286
- Country of Origin
- Israel
Dimensions
- Shank Length
- 129.25mm
- Insert Size
- 3
- Overall Length
- 5.9050 in
- Head Length
- 22.00mm
- Shank Height
- 25.00mm
- Max. Bore Depth
- 2 in
- Depth of Cut
- 0.2098 in
- Shank Width
- 63/64 in
- Wire Rope Length
- 5.9050 in
- Length
- 5.9050 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Material
- High Speed Steel
- ANSI Code
- NEL2525M3
- Insert Holding Type
- Top Clamping
- ISO Number
- NEL2525M3
- Cutting Application
- Threading
- Center to Cutting Tip
- 20.00mm
- Insert Style
- N.3R
- Toolholder Style
- NE
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style N.3R, Left Hand, Threading, Shank Width 63/64 in, ANSI Code NEL2525M3, Center to Cutting Tip 20.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov