Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NSR2525M4
- Mfr # 3636540
- Zoro # G3762645
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Shank Length
116.25mm
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3636540
- Zoro #
- G3762645
- UPC #
- 4021169726422
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving, Grooving
- Insert Style
- N.4R
- Insert Holding Type
- Top Clamping
- ANSI Code
- NSR2525M4
- Toolholder Style
- NS
- ISO Number
- NSR2525M4
- Center to Cutting Tip
- 38.10mm
- Measurement System
- Metric
Dimensions
- Shank Length
- 116.25mm
- Overall Length
- 150.00mm
- Insert Size
- 4
- Shank Height
- 25.00mm
- Shank Width
- 63/64 in
- Depth of Cut
- 7.47mm
- Head Length
- 35.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 63/64 in, Shank Height 25.00mm, Overall Length 150.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.