Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6462009
- Zoro # G3749162
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Cutting Direction
Right Hand
Insert Size
4
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6462009
- Zoro #
- G3749162
- UPC #
- 4059782540064
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Rake
- 3 Degrees Axial
- Insert Holding Type
- Clamp
- Number of Coolant Holes
- 1
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- ANSI Code
- WGCSMR2020K0422C
- Center to Cutting Tip
- 20.00mm
- Shank Material
- High Speed Steel
- Insert Style
- WG0400M04P04
- Toolholder Style
- WGCSM
- ISO Number
- WGCSMR2020K0422C
- Measurement System
- Metric
Dimensions
- Insert Size
- 4
- Overall Length
- 125.00mm
- Shank Length
- 82.00mm
- Cutting Height
- 20.00mm
- Shank Width
- 20.00mm
- Depth of Cut
- 22.00mm
- Head Length
- 43.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0400M04P04, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 20.00mm, ANSI Code WGCSMR2020K0422C, Center to Cutting Tip 20.00mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.