Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMT, HSS
- Mfr # 5359135
- Zoro # G3751761
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Toolholder Style
WMT
ANSI Code
WMTWGML316B052-070
ISO Number
WMTWGML316B052-070
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5359135
- Zoro #
- G3751761
- UPC #
- 4050839445431
- Country of Origin
- United States
Dimensions
- Shank Width
- 11.65mm
- Depth of Cut
- 5/8 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Toolholder Style
- WMT
- ANSI Code
- WMTWGML316B052-070
- ISO Number
- WMTWGML316B052-070
- Insert Holding Type
- Clamp
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Left Hand, Face Grooving, Shank Width 11.65mm, ANSI Code WMTWGML316B052-070, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.