Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTCL1212H210
- Mfr # 3653416
- Zoro # G3748015
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Shank Length
78.59mm
Insert Size
2
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653416
- Zoro #
- G3748015
- UPC #
- 4021169687389
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- ANSI Code
- WMTCL1212H210
- Shank Material
- High Speed Steel
- ISO Number
- WMTCL1212H210
- Center to Cutting Tip
- 12.00mm
- Toolholder Style
- WMT
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- Insert Style
- WMTS200M2P02PT
- Measurement System
- Metric
Dimensions
- Shank Length
- 78.59mm
- Insert Size
- 2
- Overall Length
- 100.00mm
- Shank Width
- 12.00mm
- Head Length
- 21.41mm
- Shank Height
- 12.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTS200M2P02PT, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 12.00mm, ANSI Code WMTCL1212H210, Center to Cutting Tip 12.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.