Toolholder, Clamping System P
- Mfr # 3879338
- Zoro # G3921843
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Material
Steel
Dimension F (In.)
0.7874
Cutting Length
25.4000mm
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879338
- Zoro #
- G3921843
- UPC #
- 4021169811586
- Country of Origin
- United States
Dimensions
- Dimension F (In.)
- 0.7874
- Cutting Length
- 25.4000mm
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Material
- Steel
- Number of Inserts Required
- 1
- Clamp
- Hole Clamping
- Left/Right Hand
- Neutral
- Cutting Direction
- Neutral
- Insert Shape
- Square
- Shank
- Square
- Rake
- Negative (Zero)
- Material - Machining
- High Speed Steel
- Lead Angle
- 45 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.